3 in. Brass Full Port FIP Gate Valve
Proline® 3 in. Brass Full Port FIP Gate Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For steam up to 125 psi
- Solid wedge disc, full-flow, exclusive double O-ring packing, non-rising square end stem, and heavy cast iron handle
- For water, oil, or air at temperatures up to 200 psi and 210° F
- Designed for use in a fully open or closed position
Specifications
- Application:
- Steam Working Pressure
- Collection:
- Proline®
- End Connection 1:
- FIP
- End Connection 2:
- FIP
- End Connections:
- FIP
- FM Approved:
- No
- Handle Material:
- Cast Iron
- Material:
- Brass
- Maximum Temperature:
- 210
- NSF Certified:
- No
- Pressure - High:
- 200
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Port Opening:
- Full Port
- Valve Size:
- 3 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 8.90 lb