B&K

Proline® 3/4 in. Brass Full Port IPS Gate Valve

Part #B100004NL  |  Manufacturer Part #100-004NL

Valve Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Collection: Proline®

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Pressure Class: 125#

UL Listed: No

Valve Port Opening: Full Port

Valve Size: 3/4 in

Valve Type: Gate Valve