B&K

Proline® 1 in. Brass Copper Sweat Gate Valve

Part #B1005NL  |  Manufacturer Part #100-505NL

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Collection: Proline®

End Connection 1: Copper Sweat

End Connection 2: Copper Sweat

End Connections: Copper Sweat

FM Approved: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Pressure Class: 200#

UL Listed: No

Valve Size: 1 in

Valve Type: Gate Valve