B&K

Proline® 1/2 in. Brass Full Port Compression Gate Valve

Part #B1008NL  |  Manufacturer Part #100-803NL

Starting at
$12.76 EACH

Valve Size:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Collection: Proline®

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

FM Approved: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Pressure Class: 200#

UL Listed: No

Valve Port Opening: Full Port

Valve Size: 1/2 in

Valve Type: Gate Valve