B&K

Proline® 1-1/4 in. Brass Full Port IPS Gate Valve

Part #B1000NL  |  Manufacturer Part #100-006NL

Starting at
$6.14 EACH

Valve Size:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Collection: Proline®

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Pressure Class: 125#

UL Listed: No

Valve Port Opening: Full Port

Valve Size: 1-1/4 in

Valve Type: Gate Valve