1/4 in. Brass Full Port FIPS 600# Ball Valve
Series 7700T 1/4 in. Brass Full Port FIPS 600# Ball Valve
Package Quantity Info:
EA: 1 IP: 15 CA: 120 PT: 6480-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Packing gland - blowout proof stem design
- PTFE seat & packing
- Full port for maximum flow rate
- Lead-free
- Rust-resistant heavy-duty handle with vinyl grip
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Application:
- Steam Working Pressure
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series 7700T
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Handle Material:
- Vinyl
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- No
- Material:
- Brass
- Maximum Temperature:
- 150
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Water
- Temperature Range:
- -20 to 300 Deg F
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No