75W 1-Light Medium Bi-pin Landscape Accent Light in Textured Black

You last purchased this on
 
Kichler Lighting

75W 1-Light Medium Bi-pin Landscape Accent Light in Textured Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

75W 1-Light Medium Bi-pin Landscape Accent Light in Textured Black

  • Fast #
  • Part #KK15381BKT
  • Item #2102655
  • Manufacturer Part #15381BKT
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Textured Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Textured Architectural Bronze/Textured Black/Textured Midnight Spruce/Beach/Brass (Unfinished)/Bronzed Brass/
  • Safety Rated: CUL_12V
  • Ships Via: UPS
  • Additional Shade Information: Heat resistant clear flat glass
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Heat Resistant Clear Flat
Height:
6-2/5 in
Installation Type:
Wall Mount
Length:
4-69/100 in
Light Bulb Base Type:
Medium Bi-Pin
Material:
Aluminum
Number of Lights:
1
UL Listed:
Yes
Volts:
12V
Watts:
75 W
Weight:
3 lb
Width:
4-1/2 in