DESCRIPTION

  • 10 pieces
  • Durable transparent lid
  • Exceeds ANSI specifications
  • Knurled beauty rings help reduce slippage for hand tightening applications.
  • Lockable stacking cases
  • Removable internal tray

DEWALT 10-Piece Driver Deep Socket Set

BDWMT73814

Drive Size:

1/2 in

SPECIFICATIONS

Drive Size
1/2 in
Material
Chrome
Number Of Pieces
10 Piece
Socket Size
7/16 in

Starting at
$36.54
EACH
  • QUANTITY