DESCRIPTION

  • Built in stand for easy cool down
  • Lightweight and compact design
  • Two temperature settings

BLACK+DECKER 1350W Dual Temperature Heat Gun

BHG1300

Length:

9 in

SPECIFICATIONS

BTU Heat Rating
4606 Btu/h
Cord Length
6 ft
Length
9 in
Material
Plastic
Maximum Temperature
1000
UL Listed
Yes
Volts
120V

Starting at
$51.99
EACH
  • QUANTITY