50 lb. Silica Magnum Coal Sand in Black
50 lb. Silica Magnum Coal Sand in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1.5 – 2 Mills
- Chemically inert and less than 0.1% free silica
- Fine (30-60)
- Color: Black
- Very low friability means less fracturing or splintering
- Hard, angular pieces enhance speed and cutting and consistent uniform weight and gradation ensures no clogging
Specifications
- Color Finish Name:
- Black
- Material:
- Silica
- Product Type:
- Sand Mix
- Size:
- 50 lb