Wall Mount or Ceiling Mount Speaker in Matte Black
SoundTile™ Wall Mount or Ceiling Mount Speaker in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounts within standard 2- by 4-inch walls or ceilings.
- Installs after finished wall is complete.
- Can be used with any audio system and also integrates with the KOHLER DTV+™ Digital Showering System.
- Compliments the WaterTile product line.
- Can be used with any audio system and also integrated with the DTV+™ Digital Showering System.
- Low profile design.
- Includes one pair of speakers.
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- SoundTile™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount, Ceiling Mount
- Maximum Temperature:
- 122
- NSF Certified:
- No
- UL Listed:
- UL 1480
- Watts:
- 135 W
- Wire Gauge (AWG):
- 16 ga