Brass Nut

You last purchased this on
 
Black Swan Manufacturing

Brass Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Black Swan Manufacturing

Brass Nut

  • Fast #
  • Part #BLA12375
  • Item #4324792
  • Manufacturer Part #12375
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Closet Bolts
Diameter:
5/16 in
Material:
Brass
Product Type:
Nut
Size:
5/16 in