DESCRIPTION

  • Fast drying sealant that cures by solvent evaporation resulting in an elastic membrane that adheres to both pipe and coupling gasket, providing a flexible adherent membrane coating
  • May be used on aluminum, brass, steels, copper, epoxies, plated metal, fiberglass, black pipe, galvanized pipe, glass, wood, paper, felt and cork
  • Should not be applied on painted surfaces, or plastic pipes, such as PVC, CPVC, or ABS
  • Smooth flowing, semi-viscous liquid for use as a coating on black pipe to improve leak-free sealing of no-hub couplings
  • The high performance polymer resin compound is elastic and resists vibration and temperature change

Black Swan Manufacturing No-Hub Seal in Amber

B04085

Size:

SPECIFICATIONS

Color Finish
Amber
Size
1 qt

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY