4 in. Printed Marking Flag
4 in. Printed Marking Flag
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Plain
- Gauge (metal):
- 15.5 ga
- Height:
- 21 in
- Length:
- 4 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Width:
- 5 in