5 x 4 in. Vinyl Marker Flag in White

You last purchased this on
 
Blackburn

5 x 4 in. Vinyl Marker Flag in White

This product requires certification to purchase.
You last purchased this on
 
Blackburn

5 x 4 in. Vinyl Marker Flag in White

  • Fast #
  • Part #B458PWH
  • Item #4932409
  • Manufacturer Part #P458P
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Safe, temporary marking that can be removed without a trace
  • Durable 4"x5" single color flag with no markings
  • Vinyl marking flags are excellent for marking property boundaries and the location of buried lines
  • Other colors available are yellow, orange, black, brown, silver, fluorescent orange, fluorescent lime, fluorescent pink, fluorescent red, fluorescent green and clear
  • Custom logo and lettering available
  • Plastic staff: 18" tall
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
18 in
Material:
Plastic
Package Quantity:
Pack of 1000
Product Type:
Vinyl Flag
Size:
4 in x 5 in
Thickness:
4 mil
Type:
Solid/Un-Printed
Waterworks Application:
Locate
Weight:
17 lb