Marker Wire Flag in Purple and Black
Marker Wire Flag in Purple and Black
Package Quantity Info:
EA: 1 IP: 1 CA: 1000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Purple/Black
- Height:
- 4 in
- Length:
- 21 in
- Width:
- 5 in