• Cart

DESCRIPTION

  • Custom logo and lettering available
  • Durable 4"x5" single color flag with no markings
  • Marking flag for temporary marking of buried objects
  • Plastic staff: 24"

Blackburn Marking Flag Pack of 1000

B454P

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Height
24 in
Length
5 in
Material
Plastic
Package Quantity
Box of 1000
Type
Flag
Width
4 in

Starting at
Call for Pricing
  • QUANTITY