Marking Wire Flag in Water Blue

You last purchased this on
 
Blackburn

Marking Wire Flag in Water Blue

This product requires certification to purchase.
You last purchased this on
 
Blackburn

Marking Wire Flag in Water Blue

  • Fast #
  • Part #BP451WWBLU
  • Item #4466229
  • Manufacturer Part #P451W
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Blue
Gauge (metal):
15.5 ga
Height:
21 in
Length:
4 in
Material:
Plastic
Material Type:
Vinyl
Width:
5 in