18V Drill
18V Drill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- By providing extra level of control, the 24 position clutch prevents stripping and overdriving screws
- The slide battery pack is a snap to install and replace
- Variable speed allows drilling and driving in a variety of materials
Specifications
- Battery Type:
- Nickel-cadmium
- Chuck Size:
- 3/8 in
- Chuck Type:
- Keyless
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange, Black
- Length:
- 12 in
- Power Source:
- Electric
- RPM:
- 750
- Tool Type:
- Drill
- Type:
- BGC1801
- UL Listed:
- No
- Volts:
- 18V