Blackhawk Hand Tools
10 Piece Screwdriver Set
Part #DDWHT62513 | Item #4221356 | Manufacturer Part #DWHT62513
Type:
DDWHT62513How to get it:
Product Details
- Blackhawk™ by Proto®
- Nine piece combination set
- Grit blasted tips
- High strength tool steel bars
- Hex bolsters on larger sizes
- Tri-material ergonomic handles molded around bar
- Tips: slotted; cabinet; Phillips
Documents
Specifications
ADA Compliant: No
Application: Contractors
Drive Type: Multi-bit
GSA Approved: No
Handle Type: Comfort Grip
Height: 10 mm
Length: 330 mm
Magnetic: No
Material: Alloy Steel
Number Of Pieces: 10 Piece
Number of Tools Included: 1
Shank Style: Round
Type: DDWHT62513
UL Listed: No
Weight: 0.87
Width: 265 mm