3/8 in. Socket Set
3/8 in. Socket Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/8" drive
- 12 point
- Blackhawk™ by Proto®
- 20 piece set
- SAE
- Includes 3/8" - 7/8" standard sockets, 3/8" - 13/16" deep sockets, ratchet, 3" and 6" extensions, and case
Specifications
- Drive Size:
- 3/8 in
- Number Of Points:
- 12-point
- Number of Pieces:
- 30 Piece
- Number of Tools Included:
- 30
- Tool Type:
- Socket Set
- Type:
- B3820S