8-Piece Gear Box Wrench Set
8-Piece Gear Box Wrench Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8 piece set
- SAE
- Blackhawk™ by Proto®
- Includes 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", and 3/4"
- Slim head designs allow greater access to fasteners with both box and open ends
- Locking flex head models allow the ratcheting end to be indexed up to 90 degrees off center
Specifications
- Capacity:
- 5/16 in
- Length:
- 8-1/2 in
- Maximum Capacity:
- 3/4 in
- Number of Pieces:
- 8 Piece
- Number of Tools Included:
- 8
- Type:
- BBW3251L
- WrenchType:
- Combination