1/2 in. Drive Socket
Blackhawk™ 1/2 in. Drive Socket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME B107.1
- Collection:
- Blackhawk™
- Drive Size:
- 1/2 in
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Socket Size:
- 7/8 in
- Tool Type:
- Socket