DESCRIPTION

  • Adaptor to convert 3/8" drive to 1/4" drive
  • Combination non-reversible ratcheting 12 point wrenches in sizes: 3/8", 7/16", 1/2", 9/16", 5/8", and 11/16"
  • Extensions: 3/8" x 10" locking, 3/8" x 3" locking, 3/8" x 1-3/4"
  • High quality variety kit
  • Pear head quick-release 3/8" drive ratchet
  • Socket spinner with 1/4" drive

Blackhawk Hand Tools Drive Combination Set

B9748

Number Of Pieces:

SPECIFICATIONS

Color Finish
Polished Chrome
Drive Size
1/4 in;3/8 in
Material
Steel
Number Of Pieces
50 Piece
Number Of Points
6-point
Socket Size
1/2in, 1/4in, 11/16in, 11/32in, 13/16in, 15/16in, 1in, 3/4in, 3/8in, 5/16in, 5/8in, 7/16in, 7/32in, 7/8in, 9/16in, 9/32in

Starting at
Call for Pricing
  • QUANTITY