Blackhawk Hand Tools
Manual Slotted 6 Piece Screwdriver
Part #PJ1206SRF | Item #4860342 | Manufacturer Part #J1206SRF
$108.91
EACH
Drive Type:
SlottedHow to get it:
Product Details
- Blackhawk™ by Proto®
- Nine piece slotted set
- Grit blasted tips
- High strength tool steel bars
- Hex bolsters on larger sizes
- Tri-material ergonomic handles molded around bar
- Tips: keystone slotted
Specifications
Drive Type: Slotted
GSA Approved: No
Magnetic: No
Material: Alloy Steel
Number Of Pieces: 9 Piece
Shank Style: Straight
Tool Type: Slotted