1/2 in. Drive Round Head Knurled Chrome Plated Reversible Ratchet
Proto® 1/2 in. Drive Round Head Knurled Chrome Plated Reversible Ratchet
Product Details
Product Details
Documents
Specifications
- Collection:
- Proto®
- Drive Size:
- 1/2 in
- Material:
- Chrome Plated
- Number of Tools Included:
- 1
- Tool Type:
- Ratchet