Manual 8 in. Slotted Screwdriver 3/8 in.
Proto® Manual 8 in. Slotted Screwdriver 3/8 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME B107.600
- Bit Sizes:
- 3/8 in
- Collection:
- Proto®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drive Type:
- Slotted
- GSA Approved:
- No
- Handle Type:
- Ergonomic
- Length:
- 12-1/2 in
- Magnetic:
- No
- Material:
- Alloy Steel
- Power Source:
- Manual
- Shaft Length:
- 8 in
- Shape:
- Round
- Tool Type:
- Screwdriver
- UL Listed:
- No