Uno Loop 3/8 x 9/16 in. 6 Point Drive Deep Impact Socket

Part #DDWMT88988OSP  |  Item #7055637  |  Manufacturer Part #DWMT88988OSP

$2.18 EACH

Drive Size:

3/8 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DirectTorque; Technology
  • Polished chrome vanadium finish
  • Knurled control ring
  • Hard stamped markings

Documents

Specifications

ASME Specifications: ASME B107.1

Application: Residential

Collection: Uno Loop

Color Finish: Polished Nickel Chrome

Color Finish Category: Chromes

Drive Size: 3/8 in

Faucet Height: 12-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

Handle Material: Brass

Height: 4/5 in

Length: 1-63/64 in

Material: Chrome Vanadium Steel

Number Of Pieces: 1 Piece

Number Of Points: 6-point

Number of Tools Included: 1

Size: 9/16 in

Socket Size: 9/16 in

Spout Height: 7-1/2 in

Spout Reach: 7-7/8 in

Tool Type: Socket

UL Listed: No

Weight: 0.14