Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Absorbs pulsation or hydraulic shock created by positive displacement pumps
- Protects down-stream equipment from damage
- Ensures steady and continuous flow
- Recommended in all motor driven pumps applications
- Models in stock for pumps with discharge sizes from 1/8" (3.18 mm) to 6" (152.4 mm)
- Maximum pressure ratings up to 15,000 psi (1034.2 bar)
- Simple and reliable design for quick installation and easy inline maintenance
- Available in a full range of plastic and metal materials with elastomer bladders, PTFE or stainless steel bellows
- Each unit factory pressure tested to assure proper function and leak-free operation
- ATEX and CRN certification on metal models. NSF/ANSI certification on select plastic models. Additional certifications and testing on request
Specifications
- Capacity:
- 10 cu in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 12 gph
- Material:
- Plastic
- Material Type:
- CPVC
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No