DESCRIPTION

  • Construction and remodeling
  • Dirt
  • Nicks and Dents during shipping
  • Overspray
  • Protects tubs from scratches
  • Recyclable and is a Green building product
  • Reduces post-construction cleaning costs and warranty claims
  • Reusable
  • Surface protection that eliminates repair and replacement costs
  • Use for garden bathtubs

Blake Products Tub Wrap

BTW7143

Length:

SPECIFICATIONS

Color Finish
Natural
Height
2-1/4 in
Length
71-1/2 in
Width
43-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS