36/30 in. Work Pant with Utility Pocket in Blue
Bantan 36/30 in. Work Pant with Utility Pocket in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The 8 oz. cotton canvas material makes them as comfortable as your oldest jeans.
- The CORDURA® reinforcements and triple stitching make them as tough as a brand new bulletproof vest.
- These Blaklader work pants are as tough as armor and light as a feather.
- If durability and functionality isn't what you're looking for, you came to the wrong place.
Documents
Specifications
- Clothing Size:
- 36/30
- Collection:
- Bantan
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Material:
- Cotton
- Product Type:
- Work Pants
- Reusable:
- Yes