Blaklader
Brawny M Brawny Canvas Jacket
Part #B406213208300M | Item #4701357 | Manufacturer Part #406213208300M
Type:
B406213208300MProduct Details
- The brawny jacket has 15 diverse pockets designed with zippers, ergonomic snaps and vents to prevent debris build up
- The thick cotton canvas also has a breathable mesh liner to keep you comfortable
- Adjustable hem with button
- Mesh lining
- Pre-washed
- Pre-bent sleeves
- Bellow on back
- Metal press studs
- High collar with zipper
- Retractable ID-pocket
Specifications
Clothing Size: M
Collection: Brawny
Color Finish: Steel Blue
Color Finish Category: Blues
Material: [Cotton, Mesh, Metal]
Product Type: Jacket
Reusable: Yes
Type: B406213208300M
Entire Collection
-
Starting at $132.00
-
Starting at $132.00
-
Starting at $132.00
-
Starting at $160.00
-
Starting at $132.00
-
Starting at $132.00