Brawny XL Brawny Canvas Jacket

Part #B406213208300XL  |  Item #4701181  |  Manufacturer Part #406213208300XL

$132.00 EACH

Type:

B406213208300XL

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The brawny jacket has 15 diverse pockets designed with zippers, ergonomic snaps and vents to prevent debris build up
  • The thick cotton canvas also has a breathable mesh liner to keep you comfortable
  • Adjustable hem with button
  • Mesh lining
  • Pre-washed
  • Pre-bent sleeves
  • Bellow on back
  • Metal press studs
  • High collar with zipper
  • Retractable ID-pocket

Specifications

Clothing Size: XL

Collection: Brawny

Color Finish: Steel Blue

Color Finish Category: Blues

Material: [Cotton, Mesh, Metal]

Product Type: Jacket

Reusable: Yes

Type: B406213208300XL