Cordura® Heavy Worker Canvas Quilt Lined Jacket Lined 2XL

Part #B488213802399XXL  |  Item #4701456  |  Manufacturer Part #488213802399XXL

$176.00 EACH

Clothing Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cordura®
  • Quilt lining
  • Bellow on back
  • Fleece lined collar
  • D-ring access
  • Extended back and adjustable hem with press studs
  • Adjustable sleeve end with velcro and inner wristlet at sleeve end
  • Adjustable sleeve end with press studs

Specifications

Clothing Size: XXL

Collection: Cordura®

Color Finish: [Black, Khaki]

Color Finish Category: Blacks

Material: Plastic

Material Type: [Polyester, Polysilk]

Product Type: Jacket

Reusable: Yes