Blaklader
Cordura® Heavy Worker Canvas Quilt Lined Jacket Lined XL
Part #B488213802399XL | Item #4701634 | Manufacturer Part #488213802399XL
$176.00
EACH
Clothing Size:
Product Details
- Cordura®
- Quilt lining
- Bellow on back
- Fleece lined collar
- D-ring access
- Extended back and adjustable hem with press studs
- Adjustable sleeve end with velcro and inner wristlet at sleeve end
- Adjustable sleeve end with press studs
Specifications
Clothing Size: XL
Collection: Cordura®
Color Finish: [Black, Khaki]
Color Finish Category: Blacks
Material: Plastic
Material Type: [Polyester, Polysilk]
Product Type: Jacket
Reusable: Yes
Entire Collection
-
Starting at $176.00