Full-Zip Hooded Sweatshirt Black Medium
Full-Zip Hooded Sweatshirt Black Medium
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reinforced shoulder and neck seam
- Angled inset pockets
- Knitted college, 100 percent cotton
- Robust hidden one-way metal zipper
- Wristlet at sleeve end
- Ribbed hem
Specifications
- Clothing Size:
- M
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Cotton, Metal
- Product Type:
- Sweatshirt
- Reusable:
- Yes