Full-Zip Hooded Sweatshirt Black XL

You last purchased this on
 
Blaklader

Full-Zip Hooded Sweatshirt Black XL

This product requires certification to purchase.
Brand image
You last purchased this on
 
Blaklader

Full-Zip Hooded Sweatshirt Black XL

  • Fast #
  • Part #B365610609900XL
  • Item #4665251
  • Manufacturer Part #365610609900XL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reinforced shoulder and neck seam
  • Angled inset pockets
  • Knitted college, 100 percent cotton
  • Robust hidden one-way metal zipper
  • Wristlet at sleeve end
  • Ribbed hem
  • Requires Certification

Specifications

Clothing Size:
XL
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Cotton, Metal
Product Type:
Sweatshirt
Reusable:
Yes