2-Fisted Fleece Vest Black Large
Two Fisted 2-Fisted Fleece Vest Black Large
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Breathable windproof material
- Wind and water resistant membrane with extended back
- Three layer polyester/PU, wind stopper type, 14 oz
- D-ring access
- Reinforced shoulder sections
- High collar with zipper
- Reinforced front panels
- Reflective piping for low-lit worksites
- Bottom hem adjustable with elastic cord
- Zippered closure and pockets
Specifications
- Clothing Size:
- L
- Collection:
- Two Fisted
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Vest
- Reusable:
- Yes