2-Fisted Fleece Vest Black XL

You last purchased this on
 
Blaklader

Two Fisted 2-Fisted Fleece Vest Black XL

This product requires certification to purchase.
Brand image
You last purchased this on
 
Blaklader

Two Fisted 2-Fisted Fleece Vest Black XL

  • Fast #
  • Part #B384525209900XL
  • Item #4482369
  • Manufacturer Part #384525209900XL
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Breathable windproof material
  • Wind and water resistant membrane with extended back
  • Three layer polyester/PU, wind stopper type, 14 oz
  • D-ring access
  • Reinforced shoulder sections
  • High collar with zipper
  • Reinforced front panels
  • Reflective piping for low-lit worksites
  • Bottom hem adjustable with elastic cord
  • Zippered closure and pockets
  • Requires Certification

Specifications

Clothing Size:
XL
Collection:
Two Fisted
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Plastic
Material Type:
Polyester
Product Type:
Vest
Reusable:
Yes