Two Fisted Two Fisted Fleece Jacket Black/Grey Large

Part #B485525209499L  |  Item #4701371  |  Manufacturer Part #485525209499L

$150.00 EACH

Clothing Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fleece jacket
  • Strategic Cordura® reinforcements in high-wear areas on the shoulders, arms and sides
  • Reinforced shoulders, sleeves and sides
  • High collar with zipper
  • D-ring access
  • Robust hidden one-way plastic zipper
  • Extended back and adjustable hem with drawstring
  • Extended cuff with thumb hole and elasticated hem

Specifications

Clothing Size: L

Collection: Two Fisted

Color Finish: [Black, Grey]

Color Finish Category: Blacks

Material: Plastic

Material Type: Polyester

Product Type: Jacket

Reusable: Yes

Weight: 14