Two Fisted TWO FISTED FLEECE VEST Black *Z

Part #B384525209900XXXL  |  Item #4701628  |  Manufacturer Part #384525209900XXXL

$100.00 EACH

Type:

B384525209900XXXL

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three layer polyester/PU, wind stopper type, 14 oz
  • Breathable windproof material
  • Wind and water resistant membrane with extended back
  • Reflective piping for low-lit worksites
  • Reinforced front panels
  • Reinforced shoulder sections
  • High collar with zipper
  • D-ring access
  • Zippered closure and pockets
  • Bottom hem adjustable with elastic cord

Specifications

Clothing Size: XXXL

Collection: Two Fisted

Color Finish: Black

Color Finish Category: Blacks

Material: Plastic

Material Type: [Polyester, Polyurethane]

Product Type: Vest

Reusable: Yes

Type: B384525209900XXXL