Blaklader
WORK PNTS STON *Z
Part #B1670131027003830 | Item #4701265 | Manufacturer Part #1670131027003830
$72.00
EACH
Type:
B1670131027003830Product Details
- These Blaklader work pants are as tough as armor and light as a feather and provide the ultimate in durability and functionality
- Pre-washed work pants made from 100 % cotton, 8 oz
- The Cordura® reinforcements and triple stitching make them as tough as a brand new bulletproof vest
- Side hammer loop
- Standard adjustable knee pad protection (sold separately)
- Cordura® reinforced knees and back pockets
Specifications
Color Finish: Stone
Color Finish Category: Greys
Material: Canvas
Product Type: Work Pants
Reusable: Yes
Type: B1670131027003830