WORK PNTS STON *Z

You last purchased this on
 
Blaklader

WORK PNTS STON *Z

This product requires certification to purchase.
Brand image
You last purchased this on
 
Blaklader

WORK PNTS STON *Z

  • Fast #
  • Part #B1670131027004234
  • Item #4701129
  • Manufacturer Part #1670131027004234
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pre-washed work pants made from 100 % cotton, 8 oz
  • The Cordura® reinforcements and triple stitching make them as tough as a brand new bulletproof vest
  • These Blaklader work pants are as tough as armor and light as a feather and provide the ultimate in durability and functionality
  • Cordura® reinforced knees and back pockets
  • Standard adjustable knee pad protection (sold separately)
  • Side hammer loop
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Stone
Material:
Cotton
Material Type:
Canvas
Product Type:
Work Pants
Reusable:
Yes
Type:
B1670131027004234