Blaklader
WORK PNTS X1600 With Utility Pocket *Z
Part #B1600137094993232 | Item #4701554 | Manufacturer Part #1600137094993232
$134.00
EACH
Type:
B1600137094993232Product Details
- Two-tone grey and black work pants made from 100 % cotton material, 11 oz
- Cordura® reinforced pockets, thighs, knees and hem
- Metal zipper fly
- Side hammer loop
- Standard knee protection
- Adjustable hem with drawstring
Specifications
Color Finish: [Black, Grey]
Color Finish Category: Blacks
Material: [Canvas, Cotton, Metal]
Product Type: Work Pants
Reusable: Yes
Type: B1600137094993232