Work Pants With Utility Pockets Waist 32 in. Inseam 34 in.

You last purchased this on
 
Blaklader

Work Pants With Utility Pockets Waist 32 in. Inseam 34 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Blaklader

Work Pants With Utility Pockets Waist 32 in. Inseam 34 in.

  • Fast #
  • Part #B1600137094993234
  • Item #4701561
  • Manufacturer Part #1600137094993234
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cordura® reinforced pockets, thighs, knees and hem
  • Metal zipper fly
  • Two-tone grey and black work pants made from 100 % cotton material, 11 oz
  • Adjustable hem with drawstring
  • Standard knee protection
  • Side hammer loop
  • Requires Certification

Specifications

Clothing Size:
32 in x 34 in
Color Finish Category:
Blacks
Color Finish Name:
Black, Grey
Material:
Cotton, Metal
Material Type:
Canvas