3-1/2 in. Basket Strainer
3-1/2 in. Basket Strainer
Frequently Purchased Together
Product Details
Product Details
- Fit standard 3.5" drain openings
- Designed to work perfectly with most Insinkerator garbage disposals
- Metal construction
- Made in United States
Specifications
- CARB OTC LEED Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Diameter:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 1-5/8 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Origin:
- Domestic
- Strainer Size:
- 3-1/2 in
- Tailpiece Included:
- No