DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/8 chrome-nickel content
  • Left bowl size: 21" x 16" x 8 1/2"
  • Limited lifetime warranty
  • No faucet drilling
  • Right bowl size: 7 1/2" x 16" x 5 1/4"
  • Satin finish

Blanco America Spex™ Plus 1-1/2 Bowl Undercounter Sink

B440256

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
21 in x 16 in x 8-1/2 in
Collection
Spex™ Plus
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
8-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Overall Sink Size
32 in x 18 in
Right Bowl Size
7-1/2 in x 16 in x 5-1/4 in
Sink Size Range
31 in - 35 in

Starting at
$740.35
EACH
  • QUANTITY