DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/10 Chrome-nickel Content
  • Left bowl size: 14 3/4" x 18 1/2" x 10"
  • Limited lifetime warranty
  • No faucet drilling
  • Right bowl size: 8 9/32" x 15 3/4" x 6"
  • Satin polished finish

Blanco America Supreme™ 1-1/2 Bowsl with 10 & 6 in. Depths

B440163

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
14-3/4 in x 18-1/2 in x 10 in
Collection
Supreme™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Overall Sink Size
25-3/4 in x 20-7/16 in
Right Bowl Size
8-9/32 in x 15-3/4 in x 6 in
Sink Size Range
20 in - 25 in

Starting at
$762.13
EACH
  • QUANTITY