DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/10 Chrome-nickel Content
  • Left bowl depth: 10"
  • Right bowl depth: 6 3/4"

Blanco America Wave Plus™ 1-1/2 PLUS Bowl Undermount, 10 & 6-3/4 in. Depth

B440167

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
17-3/4 in x 20-9/10 in x 6-3/4 in
Collection
Wave Plus™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Overall Sink Size
31-1/2 in x 20-7/8 in
Right Bowl Size
10-2/5 in x 15-3/4 in x 10 in
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY