DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/10 Chrome-nickel Content
  • Left bowl size: 18 1/2 " x 14 3/16"
  • Limited lifetime warranty
  • One hole faucet drilling
  • Right bowl size: 15 3/4 " x 13 19/32"
  • Satin polished finish

Blanco America Supreme™ 1-3/4 Bowl Drop-In Sink

B440238

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
18-1/2 in x 14-3/16 in x 8 in
Collection
Supreme™
Color Finish
Polished Satin
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Drop-In
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Overall Sink Size
33 in x 22 in x 8 in
Right Bowl Size
15-3/4 in x 13-19/32 in x 7 in

Starting at
Call for Pricing
  • QUANTITY